Motion
41616-1032
Compression Packing - Style: PackMaster 6K, 0.500 in Size, EPTFE/Graphite Fiber Material, Lattice Braid Construction
Mi Item #07349369
MFR #41616-1032
Price$143.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: PackMaster 6K, 0.500 in Size, EPTFE/Graphite Fiber Material, Lattice Braid Construction
Mi Item #07349369
MFR #41616-1032

Mfr description
PM6-K EPTFE/GRAPHITE W/ARAMID CORNER
  • PACKMASTER 6-K features good thermal conductivity, speed capability, low coefficient of friction and thermal expansion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.95/each

Specifications

Dimensions

  • Weight
    1 kg

Details

  • Construction
    Lattice Braid
  • Cross Section
    0.500 in
  • Lubrication Type
    Silicone
  • Manufacturer Upc Number
    717744929114
  • Material
    EPTFE/Graphite Fiber
  • Max Shaft Surface Speed
    1900 fpm
  • Maximum Pressure Rotary
    500 psi
  • Maximum Temperature ATM
    550 °F
  • Package Type
    Spool
  • Ph Check Range
    3-12 pH
  • Product Type
    Packing
  • Style
    PackMaster 6K
  • UPC_NO
    717744929114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)