Motion
P020BA10800
GRAPHONIC® Corrugated Gasket - 603 Style, 11.000 in OD, 0.125 in Thick, Ring Gasket, 8 in Pipe Size
Mi Item #07371675
MFR #P020BA10800
Price$17.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRAPHONIC® Corrugated Gasket - 603 Style, 11.000 in OD, 0.125 in Thick, Ring Gasket, 8 in Pipe Size
Mi Item #07371675
MFR #P020BA10800

Mfr description
603 8" 150# RING NEW 1/8 304SS GRAPHONIC
  • Accomodates a wide variety of temperatures
  • Seals effectively during thermal cycling
  • Fire Safe (withstood API fire tests)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.15/each

Specifications

Dimensions

  • Nominal Pipe Size
    8 in
  • Outside Diameter
    11.000 in
  • Overall Thickness
    0.125 in
  • Thickness
    0.125 in

Details

  • Flange Standards Pressure Class
    ASME B16.5 Class 150, AWWA C207 Class E, Class D, Class B
  • Gasket Standard
    ASME B16.21
  • Gasket Type
    Ring
  • Harmonization Code
    7326901000
  • Manufacturer Upc Number
    191074172349
  • Maximum Temperature
    454 °F
  • Minimum Temperature
    -240 °F
  • Pressure Class
    150 psi
  • Pressure Max (Bar)
    70 bar
  • Pressure Max (PSI)
    1000 psi
  • Style
    603
  • UPC_NO
    191074172349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)