Motion
P020BB10075
GRAPHONIC® Corrugated Gasket - 603 Style, 0.063 in Thick, For 3/4 in, ASME B16.5 Class 150 Pipe Flanges
Mi Item #07371703
MFR #P020BB10075
Price$2.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRAPHONIC® Corrugated Gasket - 603 Style, 0.063 in Thick, For 3/4 in, ASME B16.5 Class 150 Pipe Flanges
Mi Item #07371703
MFR #P020BB10075

Mfr description
GRAPHONIC (603) - 0.75 NPS - 150# - 304
  • Accomodates a wide variety of temperatures
  • Seals effectively during thermal cycling
  • Fire Safe (withstood API fire tests)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.68/each

Specifications

Dimensions

  • Nominal Pipe Size
    3/4 in
  • Outside Diameter
    2.250 in
  • Overall Thickness
    0.063 in
  • Thickness
    0.063 in

Details

  • Flange Standards Pressure Class
    ASME B16.5 Class 150
  • Gasket Standard
    ASME B16.21
  • Harmonization Code
    7326901000
  • Manufacturer Upc Number
    191074222457
  • Maximum Temperature
    454 °F
  • Minimum Temperature
    -240 °F
  • Pressure Class
    150 psi
  • Pressure Max (Bar)
    70 bar
  • Pressure Max (PSI)
    1000 psi
  • Style
    603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
Compare Up to 3 ItemsCompare Items (0/3)