Motion
P020BB20075
GRAPHONIC® Corrugated Gasket - 603 Style, 0.063 in Thick, For 3/4 in, ASME B16.5 Class 300 Pipe Flanges
MI ITEM #07371723
MFR #P020BB20075
List Price$3.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRAPHONIC® Corrugated Gasket - 603 Style, 0.063 in Thick, For 3/4 in, ASME B16.5 Class 300 Pipe Flanges
MI ITEM #07371723
MFR #P020BB20075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.26/each for your price

Overview

Mfr description
GRAPHONIC (603) - 0.75 NPS - 300# - 304
  • Accomodates a wide variety of temperatures
  • Seals effectively during thermal cycling
  • Fire Safe (withstood API fire tests)
  • Chemically resistant.Long Service Life

Specifications

  • Style
    603
  • Nominal Pipe Size
    3/4 in
  • Outside Diameter
    2.625 in
  • Thickness
    0.063 in
  • Pressure Class
    300 psi
  • Pressure Max (PSI)
    1000 psi
  • Pressure Max (Bar)
    70 bar
  • Minimum Temperature
    -240 °F
  • Maximum Temperature
    454 °F
  • Flange Standards Pressure Class
    ASME B16.5 Class 300
  • Gasket Standard
    ASME B16.21
  • Manufacturer Upc Number
    191074198660
  • Harmonization Code
    7326901000
  • Overall Thickness
    0.063 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought