Motion
37180-5203
Full Face Gasket - 22 Style, Red, Styrene-Butadiene, Branded, 0.125 in Thick, 8 Bolt Holes, For 3 in, ASME B16.5 Class 300 Pipe Flanges
Mi Item #07372767
MFR #37180-5203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Gasket - 22 Style, Red, Styrene-Butadiene, Branded, 0.125 in Thick, 8 Bolt Holes, For 3 in, ASME B16.5 Class 300 Pipe Flanges
Mi Item #07372767
MFR #37180-5203

Mfr description
22 RUBBER STD FLANGE GASKET 3 NOM 1/8
  • Incompressible - Can be deformed, depending on durometer and cross section, but can never be reduced in volume
  • Extensible - Can be assembled over a projection or shoulder and snap tightly within a groove
  • Highly impermeable - can serve as a tight barrier against the passage of gases or liquids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameters
    6.625 in
  • Bolt Hole Diameter
    7/8 in
  • Nominal Pipe Size
    3 in
  • Outside Diameter
    8.250 in
  • Overall Thickness
    0.125 in
  • Thickness
    0.125 in

Details

  • Branding
    Branded
  • Color
    Red
  • Composition
    Styrene-Butadiene
  • Flange Standards Pressure Class
    ASME B16.5 Class 300
  • Gasket Type
    Full Face
  • Harmonization Code
    4008210000
  • Manufacturer Upc Number
    191074188722
  • Material
    Styrene-Butadiene
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -10 °F
  • Number Of Bolt Holes
    8
  • Pressure Class
    300 psi
  • Pressure Max (Bar)
    17 bar
  • Pressure Max (PSI)
    250 psi
  • Rubber Material Type
    Rubber
  • Style
    22
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)