Motion
NV0422808
Caster Wheel - 4.0000 in Dia., 2160 lbs, 979.8 kg Capacity
Mi Item #07400990
MFR #NV0422808
Price$131.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 4.0000 in Dia., 2160 lbs, 979.8 kg Capacity
Mi Item #07400990
MFR #NV0422808

Mfr description
NV0422808 CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.68/each

Specifications

Dimensions

  • Bore Inside Diameter
    0.5000 in
  • Groove Width
    0.8800 in
  • Hub Length
    2.4375 in
  • Wheel Diameter
    4.0000 in

Details

  • Frame Finish
    Black
  • Groove Depth
    0.4400 in
  • Hardness
    78 to 82 Shore D
  • Load Capacity
    2160 lbs, 979.8 kg
  • Load Capacity Range
    2160 lbs, 979.8 kg
  • Operating Temperature Range
    -30 to 220 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)