Motion
61700
Bandit Headlamp, USB Rechargeable and Lightweight
MI ITEM #07441034
MFR #61700
Price$47.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandit Headlamp, USB Rechargeable and Lightweight
MI ITEM #07441034
MFR #61700

Mfr description
61700 BANDIT HEADLAMP
  • Slim & lightweight at 1.3 ounces
  • USB rechargeable - charges in approximately 2.5 hours
  • 180 lumens
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$47.86/each

Specifications

Dimensions

  • Battery Size
    Proprietary
  • Length
    2.7 in
  • Weight
    1.3 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Polymer
  • Battery Voltage
    3.7 V
  • Body Color
    Yellow
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Light Output
    180 lm (High), 35 lm
  • Complete Run Time
    2 Hrs (High), 9.5 hrs
  • Features & Benefits
    • Slim & lightweight at 1.3 ounces • USB rechargeable - charges in approximately 2.5 hours • 180 lumens • High/Low/Emergency Flash modes • IPX4 weather resistant and 2 meter impact resistance tested • Clip it to brim of cap for hands-free lighting • 9.5 hours runtime on low mode
  • Harmonization Code
    8513104000
  • Headlamp Color
    Yellow
  • Includes
    Battery, Elastic Headstrap, Clip, USB cord
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926617001
  • Maximum Light Output
    180 lm
  • Maximum Run Time
    9.5 hrs
  • Model
    Rechargeable Headlamp
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • UPC_NO
    080926617001
  • Warranty
    Two Years

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)