Motion
WFT-82L-1-1/2
8.0000 in Dia., Drive with Keyway Bearing, 4500 lbs Capacity
MI ITEM #07455592
MFR #WFT-82L-1-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Dia., Drive with Keyway Bearing, 4500 lbs Capacity
MI ITEM #07455592
MFR #WFT-82L-1-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WFT82L-1-1/2 -K-2SS TRACK WHEEL

Specifications

  • Country of Origin
    US
  • Wheel Diameter
    8.0000 in
  • Type Of Bearing
    Drive with Keyway
  • Hub Length
    3-1/4 in
  • Hub Diameter
    3-3/4 in
  • Wheel Material
    Cast Iron
  • Load Capacity
    4500 lbs
  • Core Color
    Crimson Red
  • Tread Color
    Crimson Red
  • Operating Temperature Range
    -30 to 320 °F
  • Wheel Bearing Type
    Drive with Keyway
  • Wheel Type
    Single Flanged Track
  • Wheel Width
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought