Motion
41077-3064
Compression Packing - Style: 90, 1.000 in Size, Flax Roving Material, Braid Construction
MI ITEM #07462438
MFR #41077-3064
Your Price$29.86/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 90, 1.000 in Size, Flax Roving Material, Braid Construction
MI ITEM #07462438
MFR #41077-3064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.86/lb(List $34.34)

Overview

Mfr description
90 FLAX ROVING MARINE/PETRO WAXES &
  • Made solely from long-fiber flax, this firm packing is saturated with modified marine and petroleum waxes, with an added graphite lubricant
  • Completely waterproofHeavy-duty hydraulic packingSuperior in resisting the cold water or oils in marinetype applications

Specifications

  • Style
    90
  • Cross Section
    1.000 in
  • Product Type
    Packing
  • Material
    Flax Roving
  • Construction
    Braid
  • Max Shaft Surface Speed
    1200 fpm
  • Maximum Pressure Rotary
    300 psi
  • Maximum Temperature ATM
    220 °F
  • Ph Check Range
    5-9 pH
  • Package Type
    Spool
  • Lubrication Type
    Marine/Petro Waxes and Graphite
  • Weight
    5 kg
  • Manufacturer Upc Number
    717744936211
  • UPC_NO
    717744936211

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text