Motion
SV1062810H
Caster Wheel - 10.0000 in Dia., 3.5000 in Face, 0.6250 in Axle Dia., Precision Ball Bearing Bearing, 440 lbs, 199.581 kg Capacity
Mi Item #07496742
MFR #SV1062810H
Price$149.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 10.0000 in Dia., 3.5000 in Face, 0.6250 in Axle Dia., Precision Ball Bearing Bearing, 440 lbs, 199.581 kg Capacity
Mi Item #07496742
MFR #SV1062810H

Mfr description
SV1062810H 10" RIB TREAD SOLID WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.99/each

Specifications

Dimensions

  • Axle Diameter
    0.6250 in
  • Face Width
    3.5000 in
  • Hub Length
    3.2500 in
  • Tread Width
    3.5000 in
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    3.5000 in

Details

  • Bearing ID
    0.6250 in
  • Hardness
    65 to 75 Shore A
  • Heat Tolerance
    180 °F;82.22 °C
  • Load Capacity
    440 lbs, 199.581 kg
  • Manufacturer Catalog Number
    SV1062810H
  • Operating Temperature Range
    -40 to 82.222 °C, -40 to 180 °F
  • Tread Material
    Monoprene
  • Tread Type
    Solid
  • Type
    Maintenance Free Wheel
  • Type Of Bearing
    Precision Ball Bearing
  • Wheel Bearing Type
    Precision Ball Bearing
  • Wheel Material
    Monoprene
  • Wheel Material Type
    Monoprene
  • Wheel Type
    Solid Monoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)