Motion
88064
ProTac HL-X High Lumen Multi-Fuel Tactical Flashlight
Mi Item #07510985
MFR #88064
Price$181.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProTac HL-X High Lumen Multi-Fuel Tactical Flashlight
Mi Item #07510985
MFR #88064

Mfr description
88064 PROTAC HL-X 1000 LUMENS
  • 1,000 lumens on High
  • 330 meter beam distance
  • Accepts (2) CR123A or (1) Rechargeable Streamlight SL-B26 protected battery pack
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$181.04/each

Specifications

Dimensions

  • Battery Size
    CR123A
  • Length
    5.43 in
  • Weight
    5.7 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Primary
  • Battery Voltage
    3 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    27100 cd
  • Complete Light Output
    1000 lm (High), 400 lm (Med), 65 lm
  • Complete Run Time
    1.25 Hrs (High), 3 Hrs (Med), 20 hrs
  • Features & Benefits
    • 1,000 lumens on High • 330 meter beam distance • Accepts (2) CR123A or (1) Rechargeable Streamlight SL-B26 protected battery pack • High/Medium/Low/Strobe modes • TEN-TAP Programming to choose your preferred operating mode • Anti-roll head prevents it from rolling away when you set it down • Durable aluminum construction, dust tight and waterproof to 2m
  • Includes
    (2) CR123A lithium batteries, Pocket Clip, Holster
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926880641
  • Maximum Light Output
    1000 lm
  • Maximum Run Time
    20 hrs
  • Model
    Tactical Flashlight
  • Number Of Batteries
    2
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IP68
  • UPC_NO
    080926880641
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)