Motion
67751
Dualie 2AA Intrinsically Safe Industrial Flashlight, Spot/Flood
Mi Item #07542445
MFR #67751
Price$70.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dualie 2AA Intrinsically Safe Industrial Flashlight, Spot/Flood
Mi Item #07542445
MFR #67751

Mfr description
67751 YELLOW DUALIE 2AA LIGHT
  • Class I, Division 1 rated
  • 175 lumens
  • Runs up to 24 hours
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.63/each

Specifications

Dimensions

  • Battery Size
    AA
  • Length
    6.1 in
  • Weight
    3.9 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Color
    Yellow
  • Body Material
    Polymer
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    3100 cd
  • Complete Light Output
    175 lm (High), 115 lm
  • Complete Run Time
    24 hrs
  • Features & Benefits
    • Class I, Division 1 rated • 175 lumens • Runs up to 24 hours • Lightweight polymer resin construction with superior grip texture • Dual head switches for easy beam selection • Hands-free lighting with integrated tail magnet • IPX4 rated for water resistance
  • Includes
    (2) "AA" batteries, Pocket Clip
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926677517
  • Maximum Light Output
    175 lm
  • Maximum Run Time
    24 hrs
  • Model
    Safety Rated Handheld Flashlight
  • Number Of Batteries
    2
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX4
  • UL Listing
    CL I, ZN 0, IIC, Class III, Exia, T-Code: T4, Class I, II, Division 1, Groups A, B, C, D, E, F, G
  • UPC_NO
    080926677517
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)