Motion
EPMHH32E

ENERGIZER
EPMHH32E

Flashlight - 270 lm Maximum Light Output
MI ITEM #07542773
MFR #EPMHH32E
Price$22.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
EPMHH32E

Flashlight - 270 lm Maximum Light Output
MI ITEM #07542773
MFR #EPMHH32E

Mfr description
EPMHH32E 3AAA 250 LUMEN FLASHLIGHT
  • Energizer Vision HD Compact Metal Flashlight works with 3 Energizer MAX AAA batteries (batteries included)
  • Brightens with up to 15X the power of standard LEDs, reaching up to 84 meters with up to 270 lumens
  • Durable, aircraft-grade aluminum body is also compact for convenient storage and use—stow away in your car, your bag, or pocket, and always be prepared
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.50/each

Specifications

Dimensions

  • Height
    4.25 in
  • Length
    7.48 in
  • Weight
    0.337 lbs
  • Width
    1.71 in

Details

  • Body Material
    Metal
  • Bulb Type
    LED
  • Features & Benefits
    • Energizer Vision HD Compact Metal Flashlight works with 3 Energizer MAX AAA batteries (batteries included) • Brightens with up to 15X the power of standard LEDs, reaching up to 84 meters with up to 270 lumens • Durable, aircraft-grade aluminum body is also compact for convenient storage and use—stow away in your car, your bag, or pocket, and always be prepared • IPX4 water-resistant construction withstands splashing • Switches between 3 light modes: high, low, and strobe light • Unique MAXVIZ technology replicates daylight color and definition • Runs for up to 12.5 hours in low mode
  • Manufacturer Upc Number
    039800127389
  • Maximum Light Output
    270 lm
  • Rechargeable Or Refillable
    Refillable
  • UPC_NO
    39800127389

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)