Motion
FP-301-1-CLEAR-100FT HEAT SHRINK TUBING 80-6102-2000-8

3M
FP-301-1-CLEAR-100FT HEAT SHRINK TUBING 80-6102-2000-8

3M™ Heat Shrink Thin-Wall Tubing FP-301-1-Clear-100`: 100 ft spool length, 300 linear ft/box, 3 Rolls/Case
Mi Item #07574320
MFR #FP-301-1-CLEAR-100FT HEAT SHRINK TUBING 80-6102-2000-8
Price$2.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
FP-301-1-CLEAR-100FT HEAT SHRINK TUBING 80-6102-2000-8

3M™ Heat Shrink Thin-Wall Tubing FP-301-1-Clear-100`: 100 ft spool length, 300 linear ft/box, 3 Rolls/Case
Mi Item #07574320
MFR #FP-301-1-CLEAR-100FT HEAT SHRINK TUBING 80-6102-2000-8

Mfr description
FP-301-1-CLEAR-100FT HEAT SHRINK TUBING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Balances electrical, physical and chemical properties for various industrial and military applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.62/each

Specifications

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Balances electrical, physical and chemical properties for various industrial and military applications• Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections• Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging• Made of flexible polyolefin• Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)• Flame-retardant tubing is rated for 600V applications
  • Manufacturer Upc Number
    10054007085321
  • UPC_NO
    00054007085324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)