Motion
61307
ProTac HL USB Rechargeable Headlamp with Flood Beam
Mi Item #07585897
MFR #61307
Price$169.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProTac HL USB Rechargeable Headlamp with Flood Beam
Mi Item #07585897
MFR #61307

Mfr description
61307 PROTAC HL USB HEADLAMP
  • 1000 lumens on High mode with 232 meter beam
  • Choose low mode for an extended runtime of 20 hours
  • USB rechargeable and accepts multiple battery sources
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$169.95/each

Specifications

Dimensions

  • Battery Size
    Proprietary
  • Weight
    8.1 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium-Ion
  • Battery Voltage
    3.75 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    13500 cd
  • Complete Light Output
    1000 lm (High), 400 lm (Med), 65 lm
  • Complete Run Time
    1.5 Hrs (High), 2.75 Hrs (Med), 24 hrs
  • Features & Benefits
    • 1000 lumens on High mode with 232 meter beam • Choose low mode for an extended runtime of 20 hours • USB rechargeable and accepts multiple battery sources • 90 degree tilting head reduces neck fatigue • High/Medium/Low modes • TEN-TAP Programming to choose your preferred operating mode • Durable aluminum construction and IPX4 water resistant
  • Includes
    Battery, Elastic Strap, USB Cable
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926613072
  • Maximum Light Output
    1000 lm
  • Maximum Run Time
    24 hrs
  • Model
    Rechargeable Headlamp
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • UPC_NO
    080926613072
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)