Motion
68780
Dualie 3AA Magnet Intrinsically Safe Industrial Flashlight, Spot/Flood
Mi Item #07616283
MFR #68780
Price$68.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dualie 3AA Magnet Intrinsically Safe Industrial Flashlight, Spot/Flood
Mi Item #07616283
MFR #68780

Mfr description
68780 FLASHLIGHT YELLOW CLIP & LANYARD
  • Class I, Division 1 rated
  • 245 lumens
  • Runs up to 18 hours
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.15/each

Specifications

Dimensions

  • Battery Size
    AA
  • Length
    7.5 in
  • Weight
    7.1 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Color
    Yellow
  • Body Material
    Polymer
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    7300 cd
  • Complete Light Output
    245 lm (High), 140 lm
  • Complete Run Time
    18 hrs
  • Features & Benefits
    • Class I, Division 1 rated • 245 lumens • Runs up to 18 hours • Rocky stipple texture for a sure grip • Dual head switches for easy beam selection • Rugged clip with integrated magnets for hands-free use • IP67 rated - dust-tight and waterproof
  • Includes
    Lanyard, No batteries
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926687806
  • Maximum Light Output
    245 lm
  • Maximum Run Time
    18 hrs
  • Model
    Safety Rated Handheld Flashlight
  • Number Of Batteries
    3
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IP67
  • UL Listing
    CL I, ZN 0, IIC, Class III, Exia, T-Code: T4, Class I, II, Division 1, Groups A, B, C, D, E, F, G
  • UPC_NO
    080926687806
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)