Motion
68301
ProPolymer Handheld Flashlight - LED Bulb, Non-Rechargeable, AA Battery Size, 67 lm Maximum Light Output, Black Body Color, Number of Batteries; 4, 67 lm Lumens
Mi Item #07616457
MFR #68301
Price$76.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProPolymer Handheld Flashlight - LED Bulb, Non-Rechargeable, AA Battery Size, 67 lm Maximum Light Output, Black Body Color, Number of Batteries; 4, 67 lm Lumens
Mi Item #07616457
MFR #68301

Mfr description
68301 FLASHLIGHT BLACK
  • Class 1 Div. 1 rated
  • Runtime 155 hours
  • Runs on four AA alkaline batteries, which are included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.57/each

Specifications

Dimensions

  • Battery Size
    AA
  • Length
    6.5 in
  • Lumens
    67 lm
  • Weight
    6.3 oz

Details

  • Additional Details
    Division 1 | Beam Type: Soft Flood | Run Time: 155 h | Battery Quantity: 4 | Battery Size: AA | Battery Chemistry: Alkaline | Length: 6.5 in | Weight: 6.3 oz | Waterproof: Yes | Colors: Yellow | Black
  • Application
    Hazardous Location
  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Life
    155 hr
  • Battery Type
    AA Alkaline
  • Battery Voltage
    1.5 V
  • Beam Features
    Soft Flood
  • Beam Type
    Flood
  • Body Color
    Black
  • Body Material
    Polymer
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    No
  • Color
    Black, Yellow
  • Complete Light Output
    67 lm
  • Complete Run Time
    155 hrs
  • Design Features
    Impact Resistant, Waterproof, Wrist Lanyard Connection
  • ETL Listed
    No
  • Features & Benefits
    • Class 1 Div. 1 rated • Runtime 155 hours • Runs on four AA alkaline batteries, which are included • Comfortable 6.5 inch size and ergonomically shaped for your hand. • Push button tail switch for one handed operation • Waterproof and made of impact resistant polymer with a rubber face cap • Non-conductive and corrosion proof
  • Includes
    (4) AA Alkaline batteries, Wrist lanyard
  • Intrinsically Safe Standard
    Division 1
  • Lamp Type
    LED
  • LED Bulb Color
    White
  • Light Output
    67 lm
  • Lumen Output
    67 lm
  • Manufacturer Upc Number
    80926683013
  • Manufacturer User Manual
    Product Instructions
  • Material
    Propolymer
  • Maximum Light Output
    67 lm
  • Maximum Run Time
    155 hrs
  • Model
    Safety Rated Handheld Flashlight
  • Number Of Batteries
    4
  • Number Of Batteries Required
    4
  • Number of LEDs
    7
  • Number Of Light Modes
    1
  • Power Source
    AA Alkaline Battery
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    Impact Resistant, Waterproof
  • Run Time
    155 hr
  • Safety Rating
    Division 1
  • Standards Met
    CE, Class I, Class II, Class III, Div. 1, Div. 2, MSHA
  • Type
    Handheld Flashlight
  • UL Listed
    Yes
  • UL Listing
    Class I, Div 2, Groups A,B,C,D, Class II, Div. 2, Groups F,G, Class III, T3C, Class I, Div. 1, Groups C,D
  • UPC_NO
    080926683013
  • Warranty
    Limited Lifetime
  • Water Penetration Rating
    Waterproof
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)