Motion
DCL044

DEWALT
DCL044

MAX* Handheld Work Light - LED Bulb, Rechargeable, 20 V Battery Size, 500 lm Maximum Light Output, Number of Batteries; 1
Mi Item #07619251
MFR #DCL044
Price$97.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCL044

MAX* Handheld Work Light - LED Bulb, Rechargeable, 20 V Battery Size, 500 lm Maximum Light Output, Number of Batteries; 1
Mi Item #07619251
MFR #DCL044

Mfr description
DCL044 20V MAX LED HAND HELD WORKLIGHT
  • Bright LED output - 160 Lumens
  • Powerful magnet - hands free use in multiple placements
  • Kick stand, belthook, hanging, hands free use in multiple placements
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.75/each

Specifications

Dimensions

  • Battery Size
    20 V
  • Weight
    1 lbs

Details

  • Battery Voltage
    20 V
  • Bulb Type
    LED
  • Features & Benefits
    • Bright LED output - 160 Lumens• Powerful magnet - hands free use in multiple placements• Kick stand, belthook, hanging, hands free use in multiple placements• Head Rotates 360 degrees and pivots
  • Maximum Light Output
    500 lm
  • Maximum Run Time
    27 hrs
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • UPC_NO
    885911433723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)