Motion
41601-2024
Style: PackMaster 1, Spun Synthetic Material, Lattice Braid Construction
Mi Item #07628159
MFR #41601-2024
Price$36.42/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Style: PackMaster 1, Spun Synthetic Material, Lattice Braid Construction
Mi Item #07628159
MFR #41601-2024

Mfr description
PM1 SPUN SYNTHETIC PTFE DISPERSION /
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.42/lb

Specifications

Details

  • Construction
    Lattice Braid
  • Material
    Spun Synthetic
  • Product Type
    Packing
  • Style
    PackMaster 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)