Motion
60131 (0-00-51128-60131-0) EPS300-1/8-6"-BLACK-10

3M
60131 (0-00-51128-60131-0) EPS300-1/8-6"-BLACK-10

3M™ Thin-Wall Heat Shrink Tubing EPS-300, Adhesive-Lined, 1/8" Black 6-in piece, 10/Case
MI ITEM #07637405
MFR #60131 (0-00-51128-60131-0) EPS300-1/8-6"-BLACK-10
Price$41.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60131 (0-00-51128-60131-0) EPS300-1/8-6"-BLACK-10

3M™ Thin-Wall Heat Shrink Tubing EPS-300, Adhesive-Lined, 1/8" Black 6-in piece, 10/Case
MI ITEM #07637405
MFR #60131 (0-00-51128-60131-0) EPS300-1/8-6"-BLACK-10

Mfr description
60131 (0-00-51128-60131-0)
  • For industrial/occupational use only. Not for consumer sale or use.
  • Dual-wall construction provides abrasion resistance and moisture-seal protection
  • Offers the advantage of integral, adhesive-lined construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.51/each

Specifications

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Dual-wall construction provides abrasion resistance and moisture-seal protection • Offers the advantage of integral, adhesive-lined construction • Offers protection for automotive, truck, electronic components, wire splices, wire bundles and harness breakouts • Made of black flexible polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • Flame-retardant tubing is rated for 600V applications
  • Manufacturer Upc Number
    00051128601310
  • UPC_NO
    00051128601310

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)