Motion
88062
ProTac 2L-X Multi-Fuel Tactical Flashlight
Mi Item #07653188
MFR #88062
Price$124.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProTac 2L-X Multi-Fuel Tactical Flashlight
Mi Item #07653188
MFR #88062

Mfr description
88062 PROTAC 2L-X W2 CR123A BATTERIES
  • 500 lumens on High
  • 165 meter beam distance
  • Accepts (2) CR123A batteries or (1) Streamlight SL-B26 protected Li-Ion battery pack
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$124.07/each

Specifications

Dimensions

  • Battery Size
    CR123A
  • Length
    5.14 in
  • Weight
    3.9 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Primary
  • Battery Voltage
    3 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    6800 cd
  • Complete Light Output
    500 lm (High), 40 lm
  • Complete Run Time
    2.75 Hrs (High), 30 hrs
  • Features & Benefits
    • 500 lumens on High • 165 meter beam distance • Accepts (2) CR123A batteries or (1) Streamlight SL-B26 protected Li-Ion battery pack • High/Low/Strobe modes • TEN-TAP Programming to choose your preferred operating mode • Anti-roll head prevents it from rolling away when you set it down • Durable aluminum construction and IPX7 rated waterproof
  • Includes
    (2) CR123A lithium batteries, Pocket Clip, Holster
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926880627
  • Maximum Light Output
    500 lm
  • Maximum Run Time
    30 hrs
  • Model
    Tactical Flashlight
  • Number Of Batteries
    2
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX7
  • UPC_NO
    080926880627
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)