Motion
027450-0103-245

PELICAN PRODUCTS
027450-0103-245

Headlamp - LED Bulb, AAA Battery Size, 33 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 3
Mi Item #07675114
MFR #027450-0103-245
Price$49.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
027450-0103-245

Headlamp - LED Bulb, AAA Battery Size, 33 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 3
Mi Item #07675114
MFR #027450-0103-245

Mfr description
027450-0103-245 2745 HEADLAMP
  • Built Pelican tough
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.62/each

Specifications

Dimensions

  • Battery Size
    AAA
  • Length
    2.25 in

Details

  • Batteries Included
    Batteries Included
  • Battery Chemistry
    Alkaline
  • Body Color
    Yellow
  • Body Material
    Plastic
  • Body Material Type
    Polycarbonate
  • Bulb Type
    LED
  • Features & Benefits
    • Built Pelican tough
  • Headlamp Attachment Type
    Horizontal & Overhead Straps
  • Maximum Light Output
    33 lm
  • Number Of Batteries
    3
  • Number Of Light Modes
    3
  • Rechargeable Or Refillable
    Refillable
  • UPC_NO
    019428155827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)