Motion
W-420-NF-3/4-BS
4.0000 in Dia., 2.0000 in Face, Straight Roller Bearing, 500 lbs Capacity
MI ITEM #07684465
MFR #W-420-NF-3/4-BS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.0000 in Dia., 2.0000 in Face, Straight Roller Bearing, 500 lbs Capacity
MI ITEM #07684465
MFR #W-420-NF-3/4-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-420-NF-3/4-BS POLY-TECH WHEEL 4X2

Specifications

  • Country of Origin
    US
  • Wheel Diameter
    4.0000 in
  • Face Width
    2.0000 in
  • Type Of Bearing
    Straight Roller
  • Hub Length
    2.1875 in
  • Wheel Material
    Polyolefin
  • Load Capacity
    500 lbs
  • Core Color
    Red Tread
  • Tread Color
    Red Tread
  • Operating Temperature Range
    -30 to 180 °F
  • Wheel Bearing Type
    Straight Roller
  • Wheel Type
    Poly-Tech
  • Wheel Width
    2.1875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text