Motion
EPMZH21E

ENERGIZER
EPMZH21E

Energizer Vision HD Performance Metal Flashlight with Digital Focus
MI ITEM #07695592
MFR #EPMZH21E
Price$30.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
EPMZH21E

Energizer Vision HD Performance Metal Flashlight with Digital Focus
MI ITEM #07695592
MFR #EPMZH21E

Mfr description
EPMZH21E TACTICAL LED HANDHELD FLSHLGHT
  • One (1) Energizer Vision HD Performance Metal Flashlight with Digital Focus, with two (2) Energizer MAX AA batteries
  • LED flashlight equipped with MAXVIZ Technology that's up to 15x brighter than standard LED technology
  • Use this outdoor light as a camping light or emergency flashlight in case of unexpected outages
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.73/each

Specifications

Dimensions

  • Height
    4.76 in
  • Length
    9.45 in
  • Weight
    0.423 lbs
  • Width
    1.9 in

Details

  • Features & Benefits
    • One (1) Energizer Vision HD Performance Metal Flashlight with Digital Focus, with two (2) Energizer MAX AA batteries• LED flashlight equipped with MAXVIZ Technology that's up to 15x brighter than standard LED technology• Use this outdoor light as a camping light or emergency flashlight in case of unexpected outages• Features 3 light modes: High, Low and Strobe, with up to 400 lumens on High and impressive 21 hour run time on Low• IPX4 water resistance makes this LED flashlight tough enough to withstand splashes• Flashlight designed with a durable, aircraft-grade aluminum body for added durability• Trust in the Energizer Brand for unparalleled power and reliability. Our products feature unrivaled quality and performance at a fair price
  • Manufacturer Upc Number
    039800129321

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)