Motion
027550-0103-245

PELICAN PRODUCTS
027550-0103-245

Flashlight - LED Bulb, Yellow Body Color
MI ITEM #07733566
MFR #027550-0103-245
Price$53.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
027550-0103-245

Flashlight - LED Bulb, Yellow Body Color
MI ITEM #07733566
MFR #027550-0103-245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.62/each

Specifications

Details

  • Body Color
    Yellow
  • Body Material
    Plastic
  • Body Material Type
    Polycarbonate
  • Bulb Type
    LED
  • Features & Benefits
    • Built Pelican tough
  • Maximum Light Output
    118 lm
  • Rechargeable Or Refillable
    Refillable
  • UPC_NO
    019428155858

Overview

Mfr description
027550-0103-245 2755 HEADLAMP YELLOW
  • Built Pelican tough

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought