Motion
643
The BIG Larry™ Flashlight with Emergency Red Flash - LED Bulb, AA Battery Size, 400 lm Maximum Light Output, Red, White & Blue Body Color, Number of Batteries; 3
MI ITEM #07739931
MFR #643
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
The BIG Larry™ Flashlight with Emergency Red Flash - LED Bulb, AA Battery Size, 400 lm Maximum Light Output, Red, White & Blue Body Color, Number of Batteries; 3
MI ITEM #07739931
MFR #643

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    AA
  • Length
    7.4375 in

Details

  • Body Color
    Red, White & Blue
  • Body Material Type
    Aluminum
  • Bulb Type
    LED
  • Design Features
    Patriotic
  • Features & Benefits
    • The BIG Larry™ knows how to light up a room! Equipped with new COB LED technology, the BIG Larry™ outputs 400 lumens of intense light. • Secondary light modes include Low (160 lumens) and the Emergency Red Flash mode. • This intense red light is perfect for distress signaling or roadside emergencies. • The anodized aluminum body and recessed LED housing ensures that the BIG Larry™ can handle any situation.• Top-positioned, ON/OFF button• Powerful magnetic base
  • Includes
    Powerful magnetic base, Top-positioned, ON/OFF button, Powered by 3 AA batteries (included)
  • Maximum Light Output
    400 lm
  • Number Of Batteries
    3
  • Resistance Features
    Impact Resistant, Water Resistant

Overview

Mfr description
6493 BIG LARRY PATRIOTIC FLASHLIGHT
  • The BIG Larry™ knows how to light up a room! Equipped with new COB LED technology, the BIG Larry™ outputs 400 lumens of intense light.
  • Secondary light modes include Low (160 lumens) and the Emergency Red Flash mode.
  • This intense red light is perfect for distress signaling or roadside emergencies.
  • The anodized aluminum body and recessed LED housing ensures that the BIG Larry™ can handle any situation.
  • Top-positioned, ON/OFF button
  • Powerful magnetic base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought