Motion
61421
Enduro Pro Spot/Flood LED Headlamp with White and Red LEDs
Mi Item #07742682
MFR #61421
Price$56.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enduro Pro Spot/Flood LED Headlamp with White and Red LEDs
Mi Item #07742682
MFR #61421

Mfr description
61421 ENDURO PRO HEADLAMP
  • 200 lumens and 95m beam
  • 45 degree tilting head, especially handy for reading
  • Durable thermoplastic construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.97/each

Specifications

Dimensions

  • Battery Size
    AAA
  • Weight
    3.4 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Color
    Yellow
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    2250 cd
  • Complete Light Output
    200 lm (High), 75 lm (Med), 15 lm
  • Complete Run Time
    6 Hrs (High), 14 Hrs (Med), 38 hrs
  • Features & Benefits
    • 200 lumens and 95m beam • 45 degree tilting head, especially handy for reading • Durable thermoplastic construction • IPX4 water resistant • Accepts alkaline or lithium batteries • Runs up to 38 hours on Low • 2m impact resistance tested
  • Harmonization Code
    8513104000
  • Head Strap Material
    Elastic
  • Headlamp Color
    Yellow
  • Includes
    (3) "AAA" Alkaline Batteries, Elastic headstrap
  • LED Bulb Color
    White, Red
  • Manufacturer Upc Number
    80926614215
  • Maximum Light Output
    200 lm
  • Maximum Run Time
    38 hrs
  • Model
    Industrial Headlamp
  • Number Of Batteries
    3
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX4
  • UPC_NO
    080926614215
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)