Motion
61703
Bandit Headlamp - LED Bulb, Rechargeable, Proprietary Battery Size, 180 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 1, 180 lm Lumens
Mi Item #07742684
MFR #61703
Price$54.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandit Headlamp - LED Bulb, Rechargeable, Proprietary Battery Size, 180 lm Maximum Light Output, Yellow Body Color, Number of Batteries; 1, 180 lm Lumens
Mi Item #07742684
MFR #61703

Mfr description
61703 BANDIT HEADLAMP
  • Slim & lightweight at 1.3 ounces
  • USB rechargeable - charges in approximately 2.5 hours
  • 180 lumens
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$54.04/each

Specifications

Dimensions

  • Battery Size
    Proprietary
  • Charging Time
    2.5 hr
  • Length
    2.7 in
  • Lumens
    180 lm
  • Weight
    1.3 oz

Details

  • Additional Details
    Impact Resistance: 2 m | Charging Time: 2.5 h | Beam Type: Diffused
  • Application
    Headlamp
  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Polymer
  • Battery Life
    2 to 13.5 hr
  • Battery Type
    Lithium Polymer Cell
  • Battery Voltage
    3.7 V
  • Beam Features
    Diffused Light
  • Beam Type
    Flood
  • Belt Clip
    No
  • Body Color
    Yellow
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    Yes
  • Color
    Black, Coyote, Yellow
  • Complete Light Output
    180 lm (High), 35 lm
  • Complete Run Time
    2 Hrs (High), 9.5 hrs
  • Cord Type
    USB Cord
  • Design Features
    Impact Resistant, Rechargeable, Visor Clip, Water Resistant
  • Drop Rating
    2 m
  • Features & Benefits
    • Slim & lightweight at 1.3 ounces • USB rechargeable - charges in approximately 2.5 hours • 180 lumens • High/Low/Emergency Flash modes • IPX4 weather resistant and 2 meter impact resistance tested • Strapless mounting to hard hats • 9.5 hours runtime on low mode
  • Harmonization Code
    8513104000
  • Head Strap Material
    Elastic
  • Headlamp Attachment Type
    Head Strap
  • Includes
    Battery, Elastic headstrap, Rubber hard hat strap, 3M Dual Lock fasteners, USB cord
  • Lamp Type
    LED
  • LED Bulb Color
    White
  • Light Output
    180 lm
  • Lumen Output
    180 lm
  • Manufacturer Upc Number
    80926617032
  • Manufacturer User Manual
    Product Instructions
  • Material
    Polycarbonate
  • Maximum Light Output
    180 lm
  • Maximum Run Time
    9.5 hrs
  • Model
    Rechargeable Headlamp
  • Mounting Type
    Visor Clip
  • Number Of Batteries
    1
  • Number Of Batteries Required
    1
  • Number Of Light Modes
    3
  • Power Source
    USB Rechargeable
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    USB Rechargeable
  • Resistance Features
    IPX4
  • Run Time
    2 to 13.5 hr
  • Standards Met
    CE, IPX4, UKCA
  • Type
    Headlamp
  • UPC_NO
    080926617032
  • Warranty
    Two Years
  • Water Penetration Rating
    IPX4
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)