Motion
71701
JR F-Stop General Purpose Flashlight with Slide from Flood to Spot
MI ITEM #07742686
MFR #71701
Price$73.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JR F-Stop General Purpose Flashlight with Slide from Flood to Spot
MI ITEM #07742686
MFR #71701

Mfr description
71701 JR F-STOP FLASHLIGHT
  • 220 lumens and 150 meter beam in Spot mode
  • Battery versatility (AA - alkaline or lithium) so you'll always have a beam when you need it
  • Durable aluminum construction with non-slip grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.16/each

Specifications

Dimensions

  • Battery Size
    AA
  • Length
    6.5 in
  • Weight
    4.4 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    5600 cd
  • Complete Light Output
    250 lm (High), 220 lm
  • Complete Run Time
    6 hrs
  • Features & Benefits
    • 220 lumens and 150 meter beam in Spot mode • Battery versatility (AA - alkaline or lithium) so you'll always have a beam when you need it • Durable aluminum construction with non-slip grip • IPX4 water resistant • 6.5 inches long and perfect for hand carry • Versatile spot and flood lighting makes it perfect for your tool kit • Runs up to 10 hours on lithium batteries
  • Harmonization Code
    8513102000
  • Includes
    (2) "AA" alkaline batteries, Nylon Holster, Pocket Clip
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926717015
  • Maximum Light Output
    250 lm
  • Maximum Run Time
    6 hrs
  • Model
    Handheld Flashlight (General Purpose or Industrial)
  • Number Of Batteries
    2
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX4
  • UPC_NO
    080926717015
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)