Motion
W-513-HNY-1/2
5.0000 in Dia., 1.3750 in Face, Straight Roller Bearing, 800 lbs Capacity
Mi Item #07756869
MFR #W-513-HNY-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5.0000 in Dia., 1.3750 in Face, Straight Roller Bearing, 800 lbs Capacity
Mi Item #07756869
MFR #W-513-HNY-1/2

Mfr description
W-513-HNY-1/2 WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1.3750 in
  • Hub Length
    1.5000 in
  • Wheel Diameter
    5.0000 in
  • Wheel Width
    1.5000 in

Details

  • Core Color
    Brown
  • Country of Origin
    US
  • Load Capacity
    800 lbs
  • Operating Temperature Range
    -70 to 475 °F
  • Tread Color
    Brown
  • Type Of Bearing
    Straight Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Nylon
  • Wheel Type
    Scorcher
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)