Specifications
Dimensions
- Overall Length500 ft
Details
- ColorYellow
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Balances electrical, physical and chemical properties for various industrial and military applications • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging • Made of flexible polyolefin • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C) • Flame-retardant tubing is rated for 600V applications
- Manufacturer Upc Number00054007084778
- UPC_NO00054007084778
Overview
Mfr description
FP-301-1/8-YELLOW-500 HEAT SHRINK
- For industrial/occupational use only. Not for consumer sale or use.
- Balances electrical, physical and chemical properties for various industrial and military applications
- Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
- Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging
- Made of flexible polyolefin
- Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)
- Flame-retardant tubing is rated for 600V applications