Motion
2355-21
M12™ LED Metal Flashlight Kit
Mi Item #07785209
MFR #2355-21
Price$192.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12™ LED Metal Flashlight Kit
Mi Item #07785209
MFR #2355-21

Mfr description
2355-21 M12 METAL FLASHLIGHT KIT
  • TRUEVIEW™ high definition light output
  • Milwaukee® designed optic maximizes performance
  • Spot-flood sliding beam adjustment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$192.40/each

Specifications

Dimensions

  • Battery Size
    Battery Packs
  • Height
    2.5000 in, 63.50 mm
  • Length
    9 in
  • Overall Height
    2.5000 in, 63.50 mm
  • Weight
    1.2 lbs, 0.54 kg
  • Width
    2.5 in

Details

  • Additional Details
    IP Rating: IP54 | Beam Mode: High/Low/Strobe | Beam Distance: 375 yards | Finish: Type II Anodized
  • Amp Hour
    1.5 Ah
  • Application
    Jobsite
  • Batteries Included
    1
  • Battery Chemistry
    Lithium-Ion
  • Battery Voltage
    12 V
  • Beam Features
    Spot-Flood Sliding Beam Adjustment
  • Beam Type
    Spot Flood
  • Body Material
    6000 Series Aircraft Aluminum
  • Body Material Type
    6000 Series Aircraft Aluminum
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    Yes
  • Color
    Black
  • Complete Light Output
    800 lm
  • Complete Run Time
    5 to 7 hr
  • Cord Type
    Cordless
  • Design Features
    Adjustable Focus, Anodized Finish, Dust Resistant, Rechargeable, Water Resistant
  • Features & Benefits
    • TRUEVIEW™ high definition light output • Milwaukee® designed optic maximizes performance • Spot-flood sliding beam adjustment • Dual function switch for momentary or lock-on use • 3 output modes (high, low, strobe) • M12™ fuel gauge with low battery indication • Ergonomic grip with knurled texture • Includes lanyard for secure gripping • 6000 series aluminum, type II anodized finish • IP54 ingress protection • High mode: 800 lm, 5 hour run-time (48-11-2440) • Low mode: 325 lm, 7 hour run-time (48-11-2440) • Strobe mode: 800 lm, 7 hour run-time (48-11-2440) • Beam distance: 375 Yd. (Spot beam)
  • Lamp Type
    LED
  • LED Bulb Color
    Neutral White
  • Light Output
    800 lm
  • Lumen Output
    800 lm
  • Manufacturer Upc Number
    045242483686
  • Manufacturer User Manual
    58-22-1815D21
  • Material
    6000 Series Aluminum, Type Ii Anodized
  • Maximum Light Output
    800 lm
  • Maximum Run Time
    7 hr
  • Model
    2355-21
  • Number Of Batteries
    1
  • Number Of Batteries Required
    1
  • Number Of Light Modes
    3
  • Rechargeable Flashlight
    Yes
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IP54 Rated: Water and Dust Resistant
  • Run Time
    5 to 7 hr
  • Type
    Handheld Flashlight
  • UPC_NO
    045242483686
  • Warranty
    5 Years (Tool), Limited Lifetime (LED), 2 Years (Battery)
  • Water Penetration Rating
    IP54
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)