Motion
AX-RC-IND

Princeton Tec
AX-RC-IND

APEX Industrial Headlamp - LED Bulb, Rechargeable, 250 lm Maximum Light Output, Black Body Color, Black Headlamp Color
MI ITEM #07957433
MFR #AX-RC-IND
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Princeton Tec
AX-RC-IND

APEX Industrial Headlamp - LED Bulb, Rechargeable, 250 lm Maximum Light Output, Black Body Color, Black Headlamp Color
MI ITEM #07957433
MFR #AX-RC-IND

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AX-RC-IND 250 LUMENS, WHITE AND RED
  • Made in the USA
  • Axis models focus on giving you the most control over your light output: toggle through modes with a large push button and dim or brighten each one with the easy-to-use dial that surrounds it.

Specifications

  • Maximum Light Output
    250 lm
  • Body Color
    Black
  • Headlamp Color
    Black
  • Number Of Light Modes
    5
  • Batteries Included
    Batteries Sold Separately
  • Manufacturer Product Page
  • Manufacturer Upc Number
    795626024669
  • Harmonization Code
    8513100000
  • Body Material Type
    Rubber
  • Bulb Type
    LED
  • Features & Benefits
    • Made in the USA• Axis models focus on giving you the most control over your light output: toggle through modes with a large push button and dim or brighten each one with the easy-to-use dial that surrounds it.
  • Rechargeable Flashlight
    Rechargeable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text