Motion
VIZZ-II
VIZZ Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 150 lm Maximum Light Output, Black Body Color, Black Headlamp Color, Number of Batteries; 3
MI ITEM #07957434
MFR #VIZZ-II
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VIZZ Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 150 lm Maximum Light Output, Black Body Color, Black Headlamp Color, Number of Batteries; 3
MI ITEM #07957434
MFR #VIZZ-II

Mfr description
VIZZ-II 150 LUMEN DIMMABLE SPOT BEAM AND
  • Made in the USA
  • One Maxbright LED creates a powerful 150 lumen spot beam for long-throw illumination, while 4 Ultrabright LEDs deliver a dimmable flood beam.
  • As with all of Princeton Tec Professional Series headlamps, the rugged Vizz II is waterproof.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    AAA

Details

  • Batteries Included
    Batteries Sold Separately
  • Body Color
    Black
  • Body Material Type
    Rubber
  • Bulb Type
    LED
  • Features & Benefits
    • Made in the USA• One Maxbright LED creates a powerful 150 lumen spot beam for long-throw illumination, while 4 Ultrabright LEDs deliver a dimmable flood beam. • As with all of Princeton Tec Professional Series headlamps, the rugged Vizz II is waterproof. • ETL Rating: Zone 0, Class I Division 1 Intrinsically Safe; Classes I, II, III, Divisions 1 & 2, Groups A, B, C, D, E, F, G
  • Harmonization Code
    8513100000
  • Headlamp Color
    Black
  • Manufacturer Upc Number
    795626020074
  • Maximum Light Output
    150 lm
  • Maximum Run Time
    108 hrs
  • Number Of Batteries
    3
  • Rechargeable Flashlight
    Non-Rechargeable
  • UL Listing
    ETL Rating: Zone 0, Class I Division 1 Intrinsically Safe, Classes I, II, III, Divisions 1 & 2, Groups A, B, C, D, E, F, G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)