Motion
SNAP-IND
SNAP Industrial Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 200 lm Maximum Light Output, Black Body Color, Green Headlamp Color, Number of Batteries; 3
MI ITEM #07957437
MFR #SNAP-IND
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SNAP Industrial Headlamp - LED Bulb, Non-Rechargeable, AAA Battery Size, 200 lm Maximum Light Output, Black Body Color, Green Headlamp Color, Number of Batteries; 3
MI ITEM #07957437
MFR #SNAP-IND

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SNAP-IND 200 LUMEN OUTPUT EQUIPPED WITH
  • Made in the USA
  • The SNAP is simple to use: a large, easy to find button on the head unit turns the versatile spot beam on, dims it and switches over to flash mode.
  • Two Way Carabiner Mount and Clip (to hang on your gear bag or used as a lantern)

Specifications

  • Maximum Light Output
    200 lm
  • Maximum Run Time
    130 hrs
  • Body Color
    Black
  • Headlamp Color
    Green
  • Number Of Light Modes
    3
  • Batteries Included
    Batteries Sold Separately
  • Manufacturer Upc Number
    795626024683
  • Harmonization Code
    8513100000
  • Battery Size
    AAA
  • Body Material Type
    Rubber
  • Bulb Type
    LED
  • Features & Benefits
    • Made in the USA• The SNAP is simple to use: a large, easy to find button on the head unit turns the versatile spot beam on, dims it and switches over to flash mode. • Two Way Carabiner Mount and Clip (to hang on your gear bag or used as a lantern)
  • Number Of Batteries
    3
  • Rechargeable Flashlight
    Non-Rechargeable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text