Motion
LG350-NY
League 350 Handheld Flashlight - LED Bulb, Non-Rechargeable, AA Battery Size, 350 lm Maximum Light Output, Neon Yellow Body Color, Number of Batteries; 4
Mi Item #07957439
MFR #LG350-NY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
League 350 Handheld Flashlight - LED Bulb, Non-Rechargeable, AA Battery Size, 350 lm Maximum Light Output, Neon Yellow Body Color, Number of Batteries; 4
Mi Item #07957439
MFR #LG350-NY

Mfr description
LG350-NY 350 LUMENS, LONG BURN TIME,
  • Made in the USA
  • Boasting a 350 lumen Maxbright LED inside a angled housing, the lightweight League fits comfortably in the hand, and the oversized operating switch is usable and lockable with just your thumb, even in heavy work gloves, helping you to ensure that the light does not turn on accidentally while packed away.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    AA

Details

  • Batteries Included
    Batteries Sold Separately
  • Body Color
    Neon Yellow
  • Bulb Type
    LED
  • Features & Benefits
    • Made in the USA• Boasting a 350 lumen Maxbright LED inside a angled housing, the lightweight League fits comfortably in the hand, and the oversized operating switch is usable and lockable with just your thumb, even in heavy work gloves, helping you to ensure that the light does not turn on accidentally while packed away.
  • Harmonization Code
    8513100000
  • Manufacturer Upc Number
    795626025079
  • Maximum Light Output
    350 lm
  • Maximum Run Time
    14 hrs
  • Number Of Batteries
    4
  • Number Of Light Modes
    1
  • Rechargeable Flashlight
    Non-Rechargeable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)