Motion
77555
UltraStinger Full Size Rechargeable Down-Range LED Flashlight with Slim Barrel
Mi Item #07979094
MFR #77555
Price$271.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UltraStinger Full Size Rechargeable Down-Range LED Flashlight with Slim Barrel
Mi Item #07979094
MFR #77555

Mfr description
77555 ULTRASTINGER LED FLASHLIGHT
  • Far reaching 510 meter beam
  • 1,100 lumens
  • High/Medium/Low/Strobe modes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$271.79/each

Specifications

Dimensions

  • Length
    11.82 in
  • Weight
    19.9 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    NiMH
  • Battery Voltage
    6 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    65000 cd
  • Complete Light Output
    1100 lm (High), 350 lm (Med), 90 lm
  • Complete Run Time
    1.5 Hrs (High), 4.5 Hrs (Med), 16 hrs
  • Features & Benefits
    • Far reaching 510 meter beam • 1,100 lumens • High/Medium/Low/Strobe modes • Customize your modes with Ten-TAP technology • Water and impact resistant • Full size and sturdy 12 inch flashlight • Choose low mode for a 16 hour runtime
  • Includes
    Rechargeable battery, 12V DC Smart Charger/Holder
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926775558
  • Maximum Light Output
    1100 lm
  • Maximum Run Time
    16 hrs
  • Model
    Rechargeable Handheld Flashlight
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • UPC_NO
    080926775558
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)