Motion
6697
REDLINE® BLAST Flashlight with Power Bank - LED Bulb, Rechargeable, 18650 Battery Size, 3200 lm Maximum Light Output, Black Body Color, Number of Batteries; 2
MI ITEM #07980122
MFR #6697
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REDLINE® BLAST Flashlight with Power Bank - LED Bulb, Rechargeable, 18650 Battery Size, 3200 lm Maximum Light Output, Black Body Color, Number of Batteries; 2
MI ITEM #07980122
MFR #6697

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    18650

Details

  • Body Color
    Black
  • Body Material Type
    Aluminum
  • Bulb Type
    LED
  • Complete Run Time
    3 hrs
  • Features & Benefits
    • The newest addition to the REDLINE® BLAST line up is the REDLINE® BLAST RC, a 3200 lumen, waterproof, rechargeable flashlight that is also a power bank for your USB powered device. •The BLAST RC includes a charging cable and lanyard for convenient carry. •The button also serves as a battery charging indicator. 4 LIGHT MODES• High (3200 lumens after 30 sec. ramp-up) - 2 hours / 261 meters• Medium (320 lumens) - 4.5 hours / 82 meters• Low (32 lumens) - 50 hours / 26 meters• Variable Strobe (3200 lumens) - 3 hours / 261 metersDESIGN• Fully rechargeable• Power bank for your USB powered devices• Convex lens• Signature Red Ring®• Tactical edge• 4x adjustable zoom• Anodized aircraft-grade aluminum; waterproof (IPX7) and impact-resistant• Battery charging indicatorOPERATION• Side-positioned, ON/OFF buttonACCESSORIES• Micro USB charging cable included• Lanyard includedBATTERIES• Powered by two 18650 rechargeable batteries (included)
  • Maximum Light Output
    3200 lm
  • Number Of Batteries
    2
  • Rechargeable Flashlight
    Rechargeable
  • Resistance Features
    Impact Resistant

Overview

Mfr description
NEB-FLT-0009 REDLINE 3200 BLAST RC
  • The newest addition to the REDLINE® BLAST line up is the REDLINE® BLAST RC, a 3200 lumen, waterproof, rechargeable flashlight that is also a power bank for your USB powered device.
  • The BLAST RC includes a charging cable and lanyard for convenient carry.
  • The button also serves as a battery charging indicator. 4 LIGHT MODES
  • High (3200 lumens after 30 sec. ramp-up) - 2 hours / 261 meters
  • Medium (320 lumens) - 4.5 hours / 82 meters
  • Low (32 lumens) - 50 hours / 26 meters
  • Variable Strobe (3200 lumens) - 3 hours / 261 metersDESIGN
  • Fully rechargeable
  • Power bank for your USB powered devices
  • Convex lens
  • Signature Red Ring®
  • Tactical edge
  • 4x adjustable zoom
  • Anodized aircraft-grade aluminum; waterproof (IPX7) and impact-resistant
  • Battery charging indicatorOPERATION
  • Side-positioned, ON/OFF buttonACCESSORIES
  • Micro USB charging cable included
  • Lanyard includedBATTERIES
  • Powered by two 18650 rechargeable batteries (included)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought