Motion
HDE32E

ENERGIZER
HDE32E

Energizer Vision Ultra HD LED Headligh+C3
Mi Item #07999589
MFR #HDE32E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
HDE32E

Energizer Vision Ultra HD LED Headligh+C3
Mi Item #07999589
MFR #HDE32E

Mfr description
HDE32E VISION ULTRA 400 LUMENS HEADLAMP
  • Pivoting head directs beam where you want hands-free light, while VisionGuard minimizes impact on bystanders’ eyesight by slowly increasing light intensity
  • Delivers 450 powerful lumens (on high)—the brightest head light Energizer offers
  • Durable body and shatterproof lens resist damage from drops up to 1 meter high for lighting you can rely on
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5.75 in
  • Length
    7.48 in
  • Weight
    0.265 lbs
  • Width
    1.57 in

Details

  • Bulb Type
    LED
  • Features & Benefits
    • Pivoting head directs beam where you want hands-free light, while VisionGuard minimizes impact on bystanders’ eyesight by slowly increasing light intensity • Delivers 450 powerful lumens (on high)—the brightest head light Energizer offers • Durable body and shatterproof lens resist damage from drops up to 1 meter high for lighting you can rely on • Red low battery indicator alerts you when batteries are low by flashing, so you can stay prepared • Energizer Vision Ultra HD LED Headlamp runs on 3 Energizer MAX AAA batteries (included) • 7 modes to choose from: high, low, spot, red, green, and emergency strobe • The comfortable, durable, and adjustable band stretches to fit and is removable for washing
  • Manufacturer Upc Number
    039800132093
  • Maximum Light Output
    450 lm
  • Rechargeable Or Refillable
    Refillable
  • UPC_NO
    39800132093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)