Specifications
Dimensions
- Battery SizeAAA
Details
- Body ColorYellow
- Body Material TypePolycarbonate
- Bulb TypeLED
- Features & Benefits• Built Pelican tough
- UPC_NO019428164584
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)