Motion
61424
Intrinsically Safe Enduro Pro HAZ-LO Headlamp, Spot/Flood Beam
MI ITEM #08020674
MFR #61424
Price$42.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Intrinsically Safe Enduro Pro HAZ-LO Headlamp, Spot/Flood Beam
MI ITEM #08020674
MFR #61424

Mfr description
61424 ENDURO PRO HAZ-LO HEADLIGHT
  • 200 lumens and 95m beam
  • Class 1, Div. 1 rated
  • Durable thermoplastic construction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.95/each

Specifications

Dimensions

  • Battery Size
    AAA
  • Length
    1.5 in
  • Weight
    3.5 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Color
    Yellow
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    1320 cd
  • Complete Light Output
    235 lm (High), 160 lm
  • Complete Run Time
    5 hrs
  • Features & Benefits
    • 200 lumens and 95m beam • Class 1, Div. 1 rated • Durable thermoplastic construction • 45 degree tilting head, especially handy for reading • IPX7 water resistant • Strapless mounting to hard hats • Push button switch with mode memory
  • Includes
    (3) "AAA" Alkaline Batteries, Elastric headstrap, Rubber hard hat strap, 3M Dual Lock fasteners
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926614246
  • Maximum Light Output
    235 lm
  • Maximum Run Time
    5 hrs
  • Model
    Safety Rated Headlamp
  • Number Of Batteries
    3
  • Rechargeable Flashlight
    Non-Rechargeable
  • Resistance Features
    IPX7
  • UL Listing
    Class 1, Zone 0, Group IIC, Exia, Class III, T-Code: T4 (approved for use with Energizer E92, Duracell MN2400, Rayovac NO.824, and Panasonic LR03PA), Class I, II, Division 1, Groups A, B, C, D, E, F, G
  • UPC_NO
    080926614246
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)