Motion
61716
Bandit Pro USB Rechargeable Lightweight Long-lasting Headlamp
Mi Item #08020677
MFR #61716
Price$41.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandit Pro USB Rechargeable Lightweight Long-lasting Headlamp
Mi Item #08020677
MFR #61716

Mfr description
61716 BANDIT PRO HEADLIGHT
  • Lightweight at 1.6 ounces
  • USB rechargeable - charges in approximately 3.5 hours
  • 180 lumens
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$41.83/each

Specifications

Dimensions

  • Battery Size
    Proprietary
  • Length
    2.7 in
  • Weight
    1.6 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Polymer
  • Body Color
    Yellow
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Light Output
    180 lm (High), 35 lm
  • Complete Run Time
    4.5 Hrs (High), 21 hrs
  • Features & Benefits
    • Lightweight at 1.6 ounces • USB rechargeable - charges in approximately 3.5 hours • 180 lumens • IPX4 weather resistant and 2 meter impact resistance tested • Strapless mounting to hard hats • Clip it to brim of cap • High/Low/Emergency Flash modes
  • Includes
    Battery, Elastic headstrap, rubber hard hat strap, 3M Dual Lock fasteners, USB cord
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926617162
  • Maximum Light Output
    180 lm
  • Maximum Run Time
    21 hrs
  • Model
    Rechargeable Headlamp
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • UPC_NO
    080926617162
  • Warranty
    Two Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)