Motion
076200-0000-110

PELICAN PRODUCTS
076200-0000-110

7620,2AA/3CR123 LIGHT,BLK
MI ITEM #08021359
MFR #076200-0000-110
Price$136.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
076200-0000-110

7620,2AA/3CR123 LIGHT,BLK
MI ITEM #08021359
MFR #076200-0000-110

Mfr description
076200-0000-110 FLASHLIGHT
  • Built Pelican tough
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.22/each

Specifications

Dimensions

  • Battery Size
    AA

Details

  • Body Color
    Black
  • Body Material Type
    Polycarbonate
  • Bulb Type
    LED
  • Features & Benefits
    • Built Pelican tough
  • UPC_NO
    019428154745

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)