Motion
88913
Vantage 180X Helmet Mounted, Right Angle Firefighter LED Flashlight
MI ITEM #08029056
MFR #88913
Price$169.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vantage 180X Helmet Mounted, Right Angle Firefighter LED Flashlight
MI ITEM #08029056
MFR #88913

Mfr description
88913 01 VANTAGE 180X USB BACLK BOX
  • 250 lumens and 170 meter beam on high
  • Fits both modern and traditional style helmets, either above or below the brim
  • Tough impact resistant nylon construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$169.74/each

Specifications

Dimensions

  • Battery Size
    Proprietary
  • Length
    5.2 in
  • Weight
    5.9 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium-Ion
  • Battery Voltage
    3.7 V
  • Body Color
    Black
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    7200 cd
  • Complete Light Output
    250 lm (High), 100 lm
  • Complete Run Time
    5 Hrs (High), 15 hrs
  • Features & Benefits
    • 250 lumens and 170 meter beam on high • Fits both modern and traditional style helmets, either above or below the brim • Tough impact resistant nylon construction • Turnout gear attachment hook • Rear blue LED taillight so you can be seen from behind • Rotating head for right-angle use • IPX7 waterproof rating
  • Includes
    (1) SL-B26 battery pack, Helmet bracket, Hex key
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926889132
  • Maximum Light Output
    250 lm
  • Maximum Run Time
    15 hrs
  • Model
    Handheld, Helmet Mount or Right Angle Flashlight
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX7
  • Standards Met
    Meets requirements of NFPA 1971-8.6 (2013)
  • UPC_NO
    080926889132
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)