Motion
SSER5X2MAX
5 X 2 NON-MARKING NYLON MAXIM RIGID CASTER NO BRAKE-LOADS UP TO 900LBS
Mi Item #08036103
MFR #SSER5X2MAX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 X 2 NON-MARKING NYLON MAXIM RIGID CASTER NO BRAKE-LOADS UP TO 900LBS
Mi Item #08036103
MFR #SSER5X2MAX

Mfr description
E5NG05201R 5X2 NYLON RIGID CASTER
  • Ideal for applications exposed to cleaning agents, washdowns, caustic solutions, steam, marine environments or other corrosive agents which could cause rust
  • Top plate and yolk formed from 3/16" Type 304 stainless steel plate
  • Stainless steel finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Height
    6-1/2 in
  • Tread Width
    2 in
  • Wheel Diameter
    5 in

Details

  • Caster Mounting Type
    TOP PLATE
  • Core Color
    BLACK
  • Frame Finish
    POLISHED
  • Heat Tolerance
    -40 to 250 °F
  • Load Capacity
    900 lbs
  • Manufacturer Catalog Number
    SSER5X2MAX
  • Tread Color
    BLACK
  • Tread Material
    NYLON - MAXIM
  • Type
    RIGID
  • Wheel Bearing Type
    ROLLER
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)