Motion
120NW05201S
5 X 2 NON-MARKING NYLON SWIVEL CASTER NO BRAKE-LOADS UP TO 600LBS
MI ITEM #08036113
MFR #120NW05201S
List Price$377.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 X 2 NON-MARKING NYLON SWIVEL CASTER NO BRAKE-LOADS UP TO 600LBS
MI ITEM #08036113
MFR #120NW05201S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$377.89/each for your price

Overview

Mfr description
120NW05201S 5X2 NYL SWL CASTER TOP PLT
  • Constructed from 304 stainless steel
  • Precision machined swivel section welded inside and outside to legs for maximum durability
  • Stainless construction is highly polished and ideal for applications exposed to cleaning agents, washdowns, caustic solutions, steam, marine environments, or any other corrosive agents that could cause rust
  • 5/16" 304 stainless steel and welded construction for longer life
  • Yoke base is notched 304 stainless steel welded inside and out
  • Legs are 304 stainless welded inside and out
  • Swivel section is one row of 3/8" ball bearings mounted in a precision machined raceway
  • 1/2" diameter hollow axle with zerk fitting on roller and tapered bearing models (solid axle on Delrin and precision ball models)
  • NSF consult factory
  • Alternate or custom caster configurations available
  • Applications: Food processing, bakery dough troughs, stainless carts, pharmaceuticals, laboratory, hospital waste management, marine and dollies

Specifications

  • Wheel Diameter
    5 in
  • Load Capacity
    600 lbs
  • Core Color
    WHITE
  • Tread Color
    WHITE
  • Caster Mounting Type
    TOP PLATE
  • Frame Finish
    POLISHED
  • Heat Tolerance
    -20 to 250 °F
  • Manufacturer Catalog Number
    120NW05201S
  • Mount Height
    6-1/2 in
  • Tread Material
    NYLON
  • Tread Width
    2 in
  • Type
    SWIVEL
  • Wheel Bearing Type
    ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text