Motion
120NW08201R01

ALBION INDUSTRIES
120NW08201R01

Caster Wheel - 8 in Dia., Stainless Steel Roller Bearing Bearing, 1100 lbs Capacity
Mi Item #08036118
MFR #120NW08201R01
Price$221.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
120NW08201R01

Caster Wheel - 8 in Dia., Stainless Steel Roller Bearing Bearing, 1100 lbs Capacity
Mi Item #08036118
MFR #120NW08201R01

Mfr description
120NW08201R01 8X2 NYL RID CASTER TOP
  • Constructed from 304 stainless steel
  • Precision machined swivel section welded inside and outside to legs for maximum durability
  • Stainless construction is highly polished and ideal for applications exposed to cleaning agents, washdowns, caustic solutions, steam, marine environments, or any other corrosive agents that could cause rust
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.82/each

Specifications

Dimensions

  • Mount Height
    9-1/2 in
  • Tread Width
    2 in
  • Wheel Diameter
    8 in

Details

  • Caster Mounting Type
    TOP PLATE
  • Core Color
    WHITE
  • Frame Finish
    POLISHED
  • Heat Tolerance
    -20 to 250 °F
  • Load Capacity
    1100 lbs
  • Load Capacity Range
    1100 lbs, 498.95 kg
  • Manufacturer Catalog Number
    120NW08201R01
  • Operating Temperature Range
    -20 to 250 °F
  • Tread Color
    WHITE
  • Tread Material
    NYLON
  • Type
    RIGID
  • Type Of Bearing
    Stainless Steel Roller Bearing
  • Wheel Bearing Type
    ROLLER
  • Wheel Material
    Nylon
  • Wheel Material Type
    Nylon
  • Wheel Type
    NW - White Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)