Motion
203408544
3-1/2 X 1-1/4 NON-MARKING POLYOLEFIN RIGID CASTER NO BRAKE-LOADS UP TO 250LBS
Mi Item #08036121
MFR #203408544
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2 X 1-1/4 NON-MARKING POLYOLEFIN RIGID CASTER NO BRAKE-LOADS UP TO 250LBS
Mi Item #08036121
MFR #203408544

Mfr description
2.03408.544 3-1/2X1-1/4 POLYOLEFIN RIGID
  • Polished 304 grade stainless steel construction handles the most punishing, corrosive conditions
  • Double ball raceways for better performance and greater durability
  • All component parts, including spanner bushing, axle and nut are stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Height
    4-11/16 in
  • Tread Width
    1-1/4 in
  • Wheel Diameter
    3-1/2 in

Details

  • Caster Mounting Type
    TOP PLATE
  • Core Color
    Black
  • Frame Finish
    POLISHED
  • Heat Tolerance
    -45 to 120 °F
  • Load Capacity
    250 lbs
  • Manufacturer Catalog Number
    2.03408.544
  • Tread Color
    BLACK
  • Tread Material
    POLYOLEFIN
  • Type
    RIGID
  • Wheel Bearing Type
    DELRIN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)