Motion
88901
Vantage 180X Helmet Mounted, Right Angle Firefighter LED Flashlight
Mi Item #08042728
MFR #88901
Price$159.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vantage 180X Helmet Mounted, Right Angle Firefighter LED Flashlight
Mi Item #08042728
MFR #88901

Mfr description
88901 VANTAGE 180
  • 250 lumens on High mode
  • 170 meter beam on High mode
  • Fits both modern and traditional style helmets, either above or below the brim
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$159.69/each

Specifications

Dimensions

  • Battery Size
    CR123A
  • Length
    5.2 in
  • Weight
    5.5 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Primary
  • Battery Voltage
    3 V
  • Body Color
    Orange
  • Body Material
    Plastic
  • Body Material Type
    Plastic
  • Bulb Type
    LED
  • Complete Beam Intensity
    7200 cd
  • Complete Light Output
    250 lm (High), 100 lm
  • Complete Run Time
    4 Hrs (High), 12 hrs
  • Features & Benefits
    • 250 lumens on High mode • 170 meter beam on High mode • Fits both modern and traditional style helmets, either above or below the brim • Tough, impact resistant nylon construction • Turnout gear attachment hook • Rear blue LED taillight so you can be seen from behind by your team • IPX7 waterproof to 1 meter for 30 minutes
  • Includes
    (2) CR123A lithium batteries, Helmet Bracket
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926889019
  • Maximum Light Output
    250 lm
  • Maximum Run Time
    12 hrs
  • Model
    Handheld, Helmet Mount or Right Angle Flashlight
  • Number Of Batteries
    2
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX7
  • Standards Met
    Meets requirements of NFPA 1971-8.6 (2013)
  • UPC_NO
    080926889019
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)