Motion
204408944
4 X 1-1/4 NON-MARKING POLYURETHANE HI-TECH RIGID CASTER NO BRAKE-LOADS UP TO 275LBS
Mi Item #08046657
MFR #204408944
Price$89.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 X 1-1/4 NON-MARKING POLYURETHANE HI-TECH RIGID CASTER NO BRAKE-LOADS UP TO 275LBS
Mi Item #08046657
MFR #204408944

Mfr description
204408944 4X1-1/4 TPR RID CASTER 08 TOP
  • Polished 304 grade stainless steel construction handles the most punishing, corrosive conditions
  • Double ball raceways for better performance and greater durability
  • All component parts, including spanner bushing, axle and nut are stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.21/each

Specifications

Dimensions

  • Mount Height
    5-1/8 in
  • Tread Width
    1-1/4 in
  • Wheel Diameter
    4 in

Details

  • Caster Mounting Type
    TOP PLATE
  • Core Color
    Grey
  • Frame Finish
    POLISHED
  • Heat Tolerance
    -45 to 120 °F
  • Load Capacity
    275 lbs
  • Manufacturer Catalog Number
    2.04408.944
  • Tread Color
    GREY
  • Tread Material
    POLYURETHANE HI-TECH
  • Type
    RIGID
  • Wheel Bearing Type
    DELRIN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)